Meiji Techno FT190/70 Replacement 21V 150W Halogen Bulb, For FT191/FT192 Illuminators
Write a Review
|
Questions & Answers (0)
Product Description
Replacement Bulb For FT191/FT192 Illuminators, 21V, 150W, EKE.
PRICE
$55.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 9 in |
| Height | 7 in |
| Weight | 4 lbs |
Product Details
| Type | Microscope Accessories |
| Color | White |
| Power Supply | 110V AC |
| Accessory Type | Bulb |
| For Use With | Meiji FT191, FT192 Illuminators |
| Light Source | Halogen |
| Material | Glass/Cast Aluminum Alloy |
| Description | 21V 150W Halogen Bulb |
| Package Quantity | 1 |
| Manufacturers Part Number | FT190/70 |
| Brand | Meiji Techno |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |