Concrete Wrap™ Column Protector For 24" Dia. Concrete Columns, 44"W x 48"H, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Concrete Wrap™ Column Protector For 24" Dia. Concrete Columns, 44"W x 48"H, Yellow
Concrete Wrap™ is a blanket of protection for concrete columns against tow motor impact that can damage the column and result in costly repair or replacement. Molded from an optimal 2" (50mm) layer of polyurethane foam with a semi-flexible, crack resistant and durable EVA (ethylene vinyl acetate) shell, Concrete Wrap™ features a ribbed inner surface that form fits to a variety of round columns. Belt recesses allow for easy installation; no tools needed. Highly visible, waterproof, chemical resistant and non-conductive. Protects in temperatures down to 0° F. Each Concrete Wrap™ kit includes: two 44" wide blankets and two locking cinch straps, enough to cover a 24" diameter concrete base. For larger posts simply add sheets; for smaller posts the products can be cut or overlapped. 48"H overall.
Concrete Wrap™ is a blanket of protection for concrete columns against tow motor impact that can damage the column and result in costly repair or replacement. Molded from an optimal 2" (50mm) layer of polyurethane foam with a semi-flexible, crack resistant and durable EVA (ethylene vinyl acetate) shell, Concrete Wrap™ features a ribbed inner surface that form fits to a variety of round columns. Belt recesses allow for easy installation; no tools needed. Highly visible, waterproof, chemical resistant and non-conductive. Protects in temperatures down to 0° F. Each Concrete Wrap™ kit includes: two 44" wide blankets and two locking cinch straps, enough to cover a 24" diameter concrete base. For larger posts simply add sheets; for smaller posts the products can be cut or overlapped. 48"H overall.
PRICE
$799.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 44 in |
| Height | 48 in |
| Weight | 55 lbs |
| Thickness | 2 in |
| Diameter | 44 in |
| Column Size | 24 in |
Product Details
| Type | Column Wrap |
| Color | Yellow |
| Series | Concrete Wrap |
| For Use With | 24" Round Columns |
| Opening | 24" Dia. Round |
| Material | EVA Plastic |
| Description | Concrete Wrap Column Protector |
| Package Quantity | 1 |
| Manufacturers Part Number | CW0244-48KIT |
| Brand | Sentry |