Spilfyter® Kolor-Safe ® Base Neutralizer In Gallons-4/Case
Write a Review
|
Questions & Answers (0)
Product Description
Stop Guessing! Make KOLOR-SAFE ® a part of your Spill Response S O P! Many aggressive liquid spills involve hazardous bases that require a way to render them safe for final clean-up and disposal in accordance with local, state and federal regulations. KOLOR-SAFE ® Neutralizers meet this requirement
Composition: Citric acid/Water/Triethanolamine
Composition: Citric acid/Water/Triethanolamine
PRICE
$235.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 12-1/2 in |
| Weight | 38 lbs |
| Size | 1 gal |
Product Details
| Type | Base |
| pH | 2.2 |
| Color | Clear |
| Shelf Life | 3 |
| Kit Type | Base |
| Style | Bottles |
| Package Quantity | 4 Plastic Bottles |
| Manufacturers Part Number | 430004 |
| Form | Liquid |
| Brand | Spilfyter |