Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3127056

MPN #: 91311

First Aid Only® Basic Bleeding Control Wall Station Single Kit, Upto 24 Persons

Product Description
Be an empowered first responder bystander with the right tools to stop a life-threatening blood loss before professional help arrives with this bleeding control station. Treat severe bleeding wounds with the convenient station that may be mounted the wall for quick access. Perfect for pubic spaces, businesses, and schools.

Features:
  • Bleeding Control Kits empower a first responder bystander with the right tools to stop a life-threatening blood loss before professional help arrives
  • Treats severe bleeding wounds - chest puncture, limb or torso bleeding wounds
  • Wall-mountable case, screws included
  • Bandage shears to cut away clothing and a marker to denote the time the tourniquet was applied
  • Ideal for businesses, schools and public spaces
Kit Contents:
    (1) Windlass Tourniquet; (1) Elastic Band Back-Up Tourniquet; (1) Hema-Seal Trauma Dressing (1) Emergency Blanket; (1) Trauma Pad; (2) Nitrile Exam Gloves (1) Bandage Shears to Cut Clothing; (1) Marker to note Tourniquet Time; (1) Bleeding Control Product Use Guidelines; (1) Wall Mounting Kit.


PRICE
$74.95

Min. purchase quantity is 2
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth2-1/2 in
Height8-1/4 in
Weight1 lbs

Product Details

TypeBleeding Control Kit
Number of Pieces11
ColorRed
Case TypeBag
Closure TypeZipper
DescriptionBasic Bleeding Control Wall Station Single Kit
Person Count44585
Package Quantity1
Manufacturers Part Number91311
BrandFirst Aid Only