Tripp Lite PDUV30HV Basic Power Distribution Unit, Vertical PDU, 6 IEC19 & 32 C13, 30A
|
Questions & Answers (0)
Product Description
This 63-3/4" vertical power distributuin unit supports 30A maximum capacity at 208/240V (agency derated to 24A). Includes 10 ft. attached line cord with L6-30P input plug. 32 C13 and 6 C19 outlets support up to 38 directly connected pieces of networking equipment. Outlets are arranged in two separately breakered 15A load banks. Each built-in, easy to read, two-character LED display offers continuous PDU current monitoring data in one-amp increments. Switch-free unfiltered electrical pass-through reliably distributes UPS or generator power to multiple servers and vital networking equipment in rack enclosures, network closets and more. Toolless mounting enables simple installation in button-mount compatible racks. Included mounting brackets support vertical installation in standard 2 and 4 post racks or other surfaces, such as under-counter or wallmount configurations. Plug retention brackets keep vital equipment plugged in and continuously powered.
PRICE
$529.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Input Cord Length | 10 ft |
Product Details
| Voltage | 208 V |
| Input Plug Type | L6-30P |
| Manufacturers Part Number | PDUV30HV |
| Number of Outlets | 38 |
| Outlet Type | 32 C13 + 6 C19 |
| Brand | Tripp Lite |
| Max Input | 30A |