Snaps on to a Baseboarders™ Basic Series BC001 panel creating a secure and attractive finishing detail. Available in Left and Right sides with options for Closed, Open and Zero Clearance styles (see additional photos for details). This product will not retrofit to an existing baseboard heater unless a Baseboarders™ Basic Series panel is in use.
Baseboarders® Basic Series Steel Easy Slip-on Baseboard Heater Cover Left Side Endcap, White
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 3-1/8 in |
| Height | 7-1/2 in |
| Weight | 1 lbs |
Product Details
| Type | End Cap |
| Material | Galvanized Steel |
| Color | White |
| Manufacturers Part Number | EC004-LF-WHT |
| For Use With | Baseboard Heaters |
| Brand | Baseboarders |
Warranty
| Warranty | 2 yr |
Related Products
Embassy 72 System6 Heater w/ 0.10 Fins This is a heavy-duty baseboard heater that provides specifying engineers and contractors a choice of six interchangeable high output heating elements in one low profile enclosure. This allows for more design flexibility than any other baseboard. Ideal where space is at a premium, while the extra-high heat outputs of all six elements meet nearly every heating requirement. Includes cover and 3/4 element w/2.75 x 2.50 fins, back panel, damper, splicer set and brackets. Maximum operating pressure of element 175 PSI. 18 Month Limited Warranty.
HEAVY DUTY COMMERCIAL ELECTRIC BASEBOARD CONVECTION HEATERS Electric Baseboard Convection Heaters are made with a 22 gauge steel front. Convection electric heaters have 20 gauge junction boxes on each end. Junction boxes include quick connect cable clamps and 6" ground lead wires. Electric heaters have a stainless steel heating element and aluminum fins. These convection heaters include standard inlet and outlet wire guards. A full-length wireway and cover are included along the back of the heater. Over-temperature thermal limit extends through the entire heated length. These baseboard ...
Embassy 72" Panel Track Heater w/ 3/4" Element The Panel-Track baseboard heater is ideal for any type of residential or light commercial installation. With its rugged front panel, efficient operation, superior design and ease of installation, Panel-Track is the culmination of more than 40 years of research and development by Embassy's heating specialists and engineers making it the baseboard of choice by today's heating professionals. Includes front cover, back panel, damper, brackets, splicer sets & 3/4" element. Units are equipped for a return line. The bracket is designed to accept ...
Embassy 60" Panel Track Heater w/ 3/4" Element The Panel-Track baseboard heater is ideal for any type of residential or light commercial installation. With its rugged front panel, efficient operation, superior design and ease of installation, Panel-Track is the culmination of more than 40 years of research and development by Embassy's heating specialists and engineers making it the baseboard of choice by today's heating professionals. Includes front cover, back panel, damper, brackets, splicer sets & 3/4" element. Units are equipped for a return line. The bracket is designed to accept ...
This narrow profile multi-wattage heater is only 3½" tall and specifically designed to conveniently fit under kitchen or bathroom cabinets, providing warm air for cold bathroom or kitchen. Valuable floor and wall space is saved. Check floor covering manufacturer's recommendation for acceptable surface temperature. Features: Fits Under Kitchen & Bath Cabinets NiChrome Open Coil Element For Quick Heat Transfer Multiple Wattage Options, to Tailor to a Room's Specific Heating Requirements Squirrel Cage Blower Patented Smart Limit Protection® Proudly Made in the USA with U.S. & Global ...