- Classically designed, value priced
- Constructed of a durable powder-coated steel
- Comes standard with convenient storage under the seat
Medline Basic Steel Rollator w/ 6" Casters, Blue
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 350 |
Product Details
| Manufacturers Part Number | MDS86850EBS |
| Color | Blue |
| Brand | Medline |
Related Products
Drive Medical RTL10261BL Adjustable Height Rollator with 6" Casters, Blue If you're seeking a safe, convenient aid to improving your daily mobility, a Rollator can be the ideal solution. Wheels make a Rollator a superior option over a standard walker, eliminating the need to lift the device and allowing you to walk with an easy, smooth gait. Plus, Rollators are better for traveling over uneven, outdoor terrain, making them great for your active, busy lifestyle. And with the built-in seat found on a Rollator, you'll always have a convenient place to rest. Drive's Rollator with 6" Casters ...
If you're seeking a safe, convenient aid to improving your daily mobility, a Rollator can be the ideal solution. Wheels make a Rollator a superior option over a standard walker, eliminating the need to lift the device and allowing you to walk with an easy, smooth gait. Plus, Rollators are better for traveling over uneven, outdoor terrain, making them great for your active, busy lifestyle. And with the built-in seat found on a Rollator, you'll always have a convenient place to rest. Featuring a revolutionary design and eye-catching style, the Nitro DLX has exploded onto the Rollator scene. ...
Clever-Lite LS Rollator Walker with Seat and Push Down Brakes The Clever Lite LS Walker with Seat and Push Down Brakes by Drive Medical allows individuals to be seated or to use it as a traditional walker by raising the seat to step inside the frame. This rollator easily folds with a dual lever, side paddle release, and comes with a soft, flexible backrest for comfort and stability while seated. Comes with 5" fixed front wheels for a smooth transportation over most surfaces. The 5" caster wheels provide a smooth transportation over most surfaces. Features and Benefits Comes with flip up ...
Dynarex DynaGo Advantage rollators feature a durable steel design that provides users with independence and comfort. The ergonomic design accommodates a range of mobility needs while offering affordability and convenience. Ideal for home-use, hospitals, long-term care facilities, and rehabilitation facilities. The Dynarex DynaGo Advantage rollator provides users with a reliable and convenient mobility option. The 4-wheeled, blue steel frame allows for optimal stability and maneuverability, even during prolonged daily use. Non-marking wheels absorb the impact of bumps over varying terrain; ...
Features & Benefits: Getting around has never been easier with this extra-wide bariatric steel rollator walker from DMI® Its innovative design offers excellent support, safety and durability Feel free to adjust the height of the handles to meet your personal needs Maneuvers smoothly over floors and surfaces Folds conveniently for easy storage and transport - Easy to Assemble! Increase Safety & Stability - Equipped with convenient bicycle-style hand brakes to help you ease to a complete stop as you walk Locking mechanism keeps your rollator firmly in place when not in use Take a Seat - ...