Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fantech

Model # :WBB2146404

MPN #: PB270L10-2

Fantech Dual Grille Bath Fan PB270L10-2, 120V, 1 PH, 270 CFM, 10W LED Light, 4" & 6" Duct

Product Description
270 CFM Premium Bath Fan, two ceiling grilles with LED lights, two grille housings with dampers, two 14-watt instant-on LED bulbs and Y-adapter (4x4x6).Uses 4" and 6" duct. UL Listed for wet locations. cULus Ventilation With Illumination. The key to proper ventilation in baths is spot ventilation at the source. Premium Bath fans can effectively ventilate several areas of the bath or two different bathrooms. Small 7" ceiling grilles (with or without lights) can be easily positioned directly over showers, whirlpool tubs, steam showers, toilet or vanity. The fan motor is installed away from the living area for super quiet operation. PB fans are designed for or continuous operation to meet ASHRAE Standard 62.2.

Features:
  • Powerful, efficient 270 CFM fan with LED lights
  • Remote mount fan ensures quiet operation
  • One fan, two grille locations
PRICE
$449.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/4 in
Width11-3/8 in
Height7-1/4 in
Weight19 lbs
Duct Size4 to 6 in

Product Details

Number of SpeedsVariable
For Use WithVT20A/VT20M
Motor TypeTotally Enclosed External Rotor Motor
Mounting LocationCeiling or Wall
Wattage70 W
MaterialAluminum
Phase1
Manufacturers Part NumberPB270L10-2
Indoor/OutdoorIndoor
BrandFantech
RPM2703 rpm
TypeBath Fan
CFM305 CFM
ColorSilver
Amperage0.82 A
Drive TypeDirect
Hertz60 Hz
Speed ControllableY
Voltage120 V

Warranty

Warranty7 yr

Compliance & Certifications

CertificationsUL listed