Charmin® Ultra Soft Bathroom Tissue, Septic Safe, 2-Ply, White, 224 Sheets/Roll, 18 Rolls/Case
|
Questions & Answers (0)
Product Description
Outstanding quality, softness and strength. Diamond weave texture. Safe for sewer and septic systems. More absorbent so you use less. Sheet length: 3-15/16".
PRICE
$48.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 73-3/16 |
| Width | 4 in |
| Roll Diameter | 4 in |
| Size | 4 |
Product Details
| Style | 2 Ply |
| Number of Sheets | 224 Sheets/Roll |
| Package Quantity | 18 |
| Description | Ultra Soft Bathroom Tissue |
| Manufacturers Part Number | 08797 |
| Brand | Charmin |