Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Spilfyter

Model # :WBB2182471

MPN #: 520250

Spilfyter® Grab & Go ® Mercury Spill Kit-1/Case

Product Description
Designed to handle all stages of cleaning up mercury spills. The MERCSORB ® Spill Kit is designed for-one time use only. MERCSORB ® Kits do not contain any chemicals designed to alter the mercury's toxicity or danger. Mercury Spill Control OSHA HOSPITAL RECOMMENDATIONS: "…Use mercury spill kits to help clean up small spills of 25ml or less Kits should contain gloves, protective glasses, Hg absorb powder, mercury sponges, and a disposal bag."

Kit Contents:
  • (270 grams) Amalgamation Powder (15 grams of mercury for every 100 grams.)
  • (250 grams) Indicator Powder (covers 1 to 1.6 square feet)
  • (454 grams) Vapor Suppressor Shaker Bottle (20 grams of mercury for every 100 grams of carbon.)
  • (1) Aspirator Bottle
  • (1) Waste Collection Bottle
  • (1) Mixing Tub with Spatula
  • (1) Chemical Sponge
  • (1 pr.) Nitrile Gloves
  • (1 pr.) Splash Goggles
  • (1) Whisk-on Pan
  • (1) Disposal Bag


Composition: Zinc/Citric acid - Sulfur/Copper Iodide/Silica - Carbon

Contents of this kit does not expire as long as it is kept out of contact with water or excessive moisture.

PRICE
$189.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
189.95
Buy 4+ units
179.95Save $10.00 (5%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight5 lbs

Product Details

TypeMercury
Package Quantity1
pH1.18
ColorRed
Manufacturers Part Number520250
Kit TypeMercury
FormPowder
Pail Color FamilyRed
BrandSpilfyter