Clore Battery Charger For Marine / Trickle - 1002
Write a Review
|
Questions & Answers (0)
Product Description
Clore Battery Charger For Marine/Trickle - 1002
With on-board charging and automatic operation, the Solar 1002 combines supreme convenience and reliable charging power in a lightweight, compact design. Perfect for keeping seasonal use batteries in top condition.
With on-board charging and automatic operation, the Solar 1002 combines supreme convenience and reliable charging power in a lightweight, compact design. Perfect for keeping seasonal use batteries in top condition.
PRICE
$85.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/7 in |
| Width | 5-1/2 in |
| Height | 2-1/5 in |
| Weight | 0.8 lbs |
Product Details
| Type | Battery Charger |
| Color | Black |
| Amperage | 1.5 A |
| Voltage | 12 V |
| Material | Plastic/ Metal/ Electronics |
| Package Quantity | 1 |
| Description | Clore Battery Charger For Marine / Trickle - 1002 |
| Manufacturers Part Number | 1002 |
| Brand | Solar |