Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB3177658

MPN #: E404

NOCO® Battery Cleaner & Acid Detector, 12.25 oz. Can - Pkg Qty 6

Product Description
The E404 Battery Cleaner and Acid Detector features a specialized foaming agent which turns pink upon contact with battery acid. It instantly neutralizes, dissolves, and removes battery corrosion from battery terminals, cables, hold-downs, battery boxes and more. It is formulated to assure maximum current flow and reduce potential voltage leakage. Comes packaged in a 12.25-ounce aerosol can.

Features:
  • Instantly neutralizes, dissolves and removes battery corrosion
  • Changes color upon contact with acid
  • Ideal for battery terminals, cables, hold-downs and boxes
  • Restores maximum current flow and reduces potential voltage leakage
  • Full Reaction Time: 2-4 Minutes


PRICE
$32.40  Sold in packages of 6 / $5.40 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Package Quantity6