Beta Plastic Battery Filler, 1000 cc Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Beta 1757 plastic battery filler is lightweight for transporting liquid to you battery location. These fillers help prevent spills and overfilling when adding water to batteries in cars, golf carts, ATVs, or other vehicles. The container holds 33.8 ounces (1000 cc's) and measures 3-9/16" (90mm) in diameter.
PRICE
$10.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 9 in |
| Weight | 0.1 lbs |
| Size | 33.8 Ounce |
| Diameter | 3-9/16 |
Product Details
| Type | Battery Filler |
| Package Quantity | 1 |
| Manufacturers Part Number | 017570006 |
| Brand | Beta |