- Stops battery corrosion for the life of your battery.
- Oil-based formula that does not dry or evaporate.
- Eliminates battery corrosion for increased cranking ability.
- For top and side post battery applications.
- Comes packaged with fifty (50) terminal protectors.
NOCO NCP2 Battery Corrosion Terminal Protectors - B603 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
The B603 NCP2 Battery Terminal Protectors are designed to provide a barrier against acid fumes that seep through improperly sealed batteries and cause battery corrosion. Each Battery Terminal Protector is made from 100-percent organic non-woven felt and saturated in the NCP2 battery corrosion preventative compound. It lasts indefinitely without drying or evaporating, and is guaranteed for the life of your battery.Suitable for top post and side batteries batteries.
PRICE
$121.50 Sold in packages of 6 / $20.25 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 4 in |
| Height | 3-1/2 in |
| Weight | 0.5 lbs |
Product Details
| Type | Chemical |
| Includes | Fifty (50) top and side post NCP Battery Terminal Protectors |
| Package Quantity | 6 |
| Description | Anti-Corrosion Washers |
| Manufacturers Part Number | B603 |
| Brand | Noco |
Compliance & Certifications
| Certifications | cETL |