Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147235

MPN #: CART-800-D-TS

Vestil™ Double Scissor Hydraulic Elevating Cart, 800 lb. Cap, 32-1/2 x 20 Platform, Silver/Blue

Product Description
Hydraulic Elevating Carts are well suited for manufacturing and distributing industries. Material can be easily loaded onto a cart from a table, lowered to safe transporting height, and raised to unload at a destination. Foot pump includes a soft-lowering down valve for precise positioning and the perfect ergonomic height. The unit rolls on (4) polyurethane casters; two (2) swivel with brakes and two (2)rigid. The tables can be raised and lowered with a single speed foot pump, two speed foot pump or a two speed auto shifter that automatically shifts when the table is loaded. Steel construction with chrome platform and handle on all models, except model CART-200-ALUM which includes an aluminum platform surface. Models with suffix FP have a painted platform. The Hydraulic elevating cart minimizes worker bending and lifting through its ergonomic design and portability. Material can be easily loaded onto a cart from a table, lowered to a safe transporting height, and raised to unload at destination. The foot pump includes a soft-lowering down valve. The unit moves easily on four polyurethane casters; two swivel with brakes and two rigid. Features a two-speed foot pump. Features an internal safety velocity fuse in each cylinder.

Features:
  • Unique lift design quickly raises & lowers material
  • Ergonomic cart design improves user safety
  • Caster construction provides easy portability when loaded
  • Steel construction offers long lasting rugged use aster
  • Quantity/Diameter/Width (in.): (4) 5 x 2
  • Caster Type: (2) Rigid (2) Swivel with Brakes
  • Elevation per Stroke (in.): 3/4
  • Foot Pump Speed: Single
  • Material: Poly-on-Poly
  • Foot Pump Speed: Two
  • Scissor Number: 2


PRICE
$1,099.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51-3/16 in
Width20 in
Height39-1/2 in
Lowered Height15-1/2 in
Raised Height51-7/8 in
Weight Capacity800 lbs
Weight245 lbs
Wheel Diameter5 in
Platform Width20 in
Platform Length35-1/2 in

Product Details

Assembly RequiredNo
TypeSingle Scissor Lift Table
ColorBlue
Lift TypeLever
Caster Type(2) Rigid, (2) Swivel
ControlFoot Operated
MaterialSteel
OperationManual
Manufacturers Part NumberCART-800-D-TS
BrandVestil

Warranty

Warranty1 yr