User-friendly portable hydraulic lifts provide reliable, powerful lifting when moving and positioning loads. Economical and attractive, they're ideal for commercial or industrial uses. Includes removable chrome platform for operations requiring forks. Manual hydraulic foot pump yields ¾" of platform travel per stroke. Nonslip chain is used for accurate positioning. Units roll easily on two rigid and two swivel polyurethane casters and includes a foot operated brake. Not for use with pallets. All welded steel construction with chrome platform and uprights. Each fork is 4½"W x 2½"H, the fork length is the same as the platform length. Overall fork width is 22".
Vestil Hefti-Lift Hydraulic Lift-Positioner HYD-5 880 Lb. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$1,099.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 23 in |
| Height | 55 in |
| Lowered Height | 4-1/2 in |
| Raised Height | 44 in |
| Weight Capacity | 880 lbs |
| Weight | 245 lbs |
| Platform Width | 23 in |
| Platform Dimensions | 24"L x 23"W |
| Fork Length | 24 in |
| Fork Width | 4-1/2 in |
| Platform Length | 24 in |
| Load Center | 12 in |
Product Details
| Type | Manual Stacker |
| Caster Type | Polyurethane |
| Material | Steel |
| Manufacturers Part Number | HYD-5 |
| Brand | Vestil |