Valley Craft® Versa-Lift™ Pallet Forks F89406A8 - 800 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
The Pallet Fork attachment allows the operator to move, elevate and stack pallets up to 24'' deep. Useful as compact fork truck in congested areas and narrow aisles.
PRICE
$429.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Weight Capacity | 800 lbs |
| Weight | 43 lbs |
| Fork Length | 24 in |
Product Details
| Assembly Required | No |
| Type | Pallet Forks |
| Color | Green |
| For Use With | Pallets Up To 24" Deep |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | F89406A8 |
| Brand | Valley Craft |
Warranty
| Warranty | 1 yr |