Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Electronic Specialties

Model # :WBB2871217

MPN #: 700

Electronic Specialties Battery Tester Load 6/12V 1000 CCA

Product Description


Features and Benefits:
  • Internal 100 amp loading capacity
  • Tests battery voltage, relative starter current with heat protection draw, charging voltage and battery condition
  • Extra heavy duty chrome plated steel case
  • Convenient handle for carrying and hanging
  • Heavy duty cable and copper plated clamps

Complete with instruction booklet. This is a great tool for finding batteries that can't stand up to the load of today's automotive accessories, It will also test relative starter current draw and charging voltage.

PRICE
$66.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Voltage6/12 V
ComponentsBattery Tester, Clamps
MaterialPlastic/ Metal/ Electronics
Package Quantity1
DescriptionBattery Tester Load 6/12V 1000 Cca
ColorGray
Manufacturers Part Number700
BrandElectronic Specialties