Associated Equipment Battery Tester Load 0-16V 125A - 6031
Write a Review
|
Questions & Answers (0)
Product Description
One of the most popular hand held battery load testers, the 6031 incorporates a diode test that diagnoses defective diodes including the GM trio test. 125 Amp load checks state of "battery health" on conventional and maintenance free batteries. Diagnose excess starter current and alternator/regulator output voltage. Lightweight, hand held convenience with heavy-duty clamps.
PRICE
$279.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 6 in |
| Weight | 3 lbs |
Product Details
| Type | Battery Tester |
| Color | Black |
| Operating Temperature | 0F to 120F |
| Power Requirement | Uses power of battery under test |
| Components | "Tester, Cables" |
| Material | Plastic/ Metal/ Electronics |
| Max Voltage Source | 6 V |
| Package Quantity | 1 |
| Manufacturers Part Number | 6031 |
| Brand | Associated Equipment |