Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB1583580

MPN #: OZ10QAT

OZ Lifting Quick Adjust Trolley 10 Ton Capacity

Product Description
OZ Lifting Beam Trolley with Clamp, 10 Ton Capacity

BEAM TROLLEY WITH CLAMP - This versatile Trolley Clamp Combo gives you the option to roll like a trolley or lock down like a clamp, it's lightweight, moves super quick from beam to beam, has precision ball bearing trolley wheels, anti-drop plate, durable baked enamel finish, stainless I.D. tag and Individual test certificate and serial number. Each trolley has a lock down screw for added safety, this unique trolley also adjusts to most I, W , and S beams with ease.

FEATURES and BENEFITS
  • Lightweight robust construction
  • Fits to most I, S, and W-Beams
  • Safety handle lock
  • Durable baked enamel paint protection
  • Precision ball bearing trolley wheels
  • Anti-drop plate
  • Stainless steel ID tag
  • Individual test certificate & serial number


PRICE
$1,299.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-7/8 in
Width17-15/16 in
Height19-5/8 in
Weight Capacity20000 lbs
Weight205 lbs
Dimension A18.9 in
Flange Width6-9/10 to 12 in
Dimension B17.91 in
Min Radius Curve5.57 ft
Dimension D9.00 - 10.51 in
Dimension E7.45 in
Dimension F5.95 in
Wheel Diameter7.45 in
Dimension C1.65 in
Bail Opening1.65 in
Head Room9 to 10-1/2 in

Product Details

Assembly RequiredAssembled
MaterialSteel
OperationManual
Manufacturers Part NumberOZ10QAT
BrandOZ Lifting Products
TypeTrolley & Clamp
ColorYellow
Package Quantity1

Warranty

Warranty5 yr