Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3145749

MPN #: 53587

TrippNT Bedside Cart w/ Drawer, 14-3/8"L x 18-1/8"W x 27-3/4"H, Dolphin Gray

Product Description
TrippNT's Bedside Cart is used to protect and store patient's belongings. The top of the cart is inset to create a tray to secure items such as: phones, drinks, and other possessions that need to be frequently accessed. The bulk storage area and drawer lock with a single key to secure items such as backpacks, laptops, coats, and other personal effects allowing for easy transportation. Two of the casters are locking for stationary use as needed. Available in 13 color variants, ships fully assembled. All TrippNT products are made in the USA and come with a 100% Total Replacement Lifetime Guarantee.

Features:
  • 2 Locking Casters, 2 Swivel Casters, All Locking Drawer and Bulk Storage Area
  • Built-in Recessed Tray in the Top of the Cart
  • Corrosion-Resistant Nonmetal 1/2" HDPE, 1/2" PVC, 1/8" ABS Construction
  • Designed to Secure Personal Affects During Transit and Stationary Use
  • 100% Total Replacement Lifetime Guarantee/Made in USA


PRICE
$1,019.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/8 in
Width18-1/8 in
Height27-3/4 in
Weight32.6 lbs
Wheel Diameter3 in
Drawer Dimensions11-1/2 x 4-1/2 x 15-3/8 WHD

Product Details

Assembly RequiredNo
Lock TypeLock Hafele Cam Zinc Plated Steel
TypeBedside Cart
ColorGray
SeriesCompact
Caster Type2 Locking, 2 Swivel
Number of Drawers1
Wheel Type2 Locking, 2 Swivel
StyleBedside Cart
Made in the USAYes
Number of Shelves1
Package Quantity1
Manufacturers Part Number53587
BrandTrippNT

Warranty

WarrantyLifetime Guarantee