- NRR 22dB
- Can be worn with hard hats, shields and other PPE
- Adjustable and durable neckband
- Large soft foam earcups
- Earcups tilt for optimum comfort and efficiency
- Meets ANSI/ASA S3.19-1974
Behind-the-Head Earmuffs, NRR 22dB, BH9010 Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 22 dB |
| Package Quantity | 1 |
| Description | Behind-the-Head Earmuffs |
| Color | Gray |
| Manufacturers Part Number | BH9010 |
| Dielectric | No |
| Earmuff Style | Behind the Neck |
| Metal Detectable | No |
| Brand | Pyramex Safety |