Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3220355

MPN #: BW9501-00

Skil® Benchtop Band Saw, 3-1/2" x 9” Max Cutting Capacity, 2-1/2 HP, 1 Phase, 120V

Product Description
For cutting irregular shapes and ripping lumber into thinner pieces, the Skil® 2.8 Amp 9-Inch 2-Speed Benchtop Band Saw is an essential piece for the woodshop. The band saw's powerful 2.8 amp induction motor allows you to rip through a variety of wood materials while its precision ball bearing and lower blade guides ensure consistent tracking for accurate cutting performance. Rack and pinion table adjustments allow for quick angle adjustments and its two-speed drive system features tool-free belt tensioning. Other features of this Skil® saw include a dust port that accepts standard 2-1/2-inch vacuum hoses to keep your work area dust-free and a miter gauge to guide the workpiece when making crosscuts. Quick Blade Tension Setting Fast and accurate tension setting for clean cuts

Includes
  • 9 in Band Saw
  • Miter Gauge
  • (2) Hex Wrench
  • Wrench
  • Blade


PRICE
$235.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberBW9501-00
Max Cutting Capacity3-1/2" x 9”
Amperage2.8 A
TypeBand Saw
BrandSkil