Vestil Economy 4-Wheel Double Cylinder Hand Truck CYHT-350 350 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
ECONOMY 4-WHEEL DOUBLE CYLINDER HAND TRUCK
Hand Truck is Designed to Transport one 9-¼" and one 12-¼" Cylinder.
This hand truck features cradles to safely carry two different sizes of oxygen, acetylene or nitrogen cylinders: one 9-¼" diameter Type K, and one 12-¼" diameter Type LP or 12" diameter Type XF. Folding rear support uses a spring-loaded lock mechanism to easily convert from two-wheel to four-wheel mode for added stability. Cylinder truck is constructed of welded tubular steel for strength and includes safety chains to help secure the cylinders. Rolls smoothly on 10" mold-on rubber wheels; four-wheel position offers 4" rubber swivel casters for easy maneuvering. Easy assembly.
Hand Truck is Designed to Transport one 9-¼" and one 12-¼" Cylinder.
This hand truck features cradles to safely carry two different sizes of oxygen, acetylene or nitrogen cylinders: one 9-¼" diameter Type K, and one 12-¼" diameter Type LP or 12" diameter Type XF. Folding rear support uses a spring-loaded lock mechanism to easily convert from two-wheel to four-wheel mode for added stability. Cylinder truck is constructed of welded tubular steel for strength and includes safety chains to help secure the cylinders. Rolls smoothly on 10" mold-on rubber wheels; four-wheel position offers 4" rubber swivel casters for easy maneuvering. Easy assembly.
PRICE
$385.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Height | 50 in |
| Weight Capacity | 350 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 24-1/2 in |
| Noseplate Depth | 5 in |
Product Details
| Assembly Required | Yes |
| Type | Tilt Back Double Cylinder |
| Color | Orange |
| For Cylinder Types | K, LP Gas |
| Wheel Type | (2) Rigid, (2) Swivel |
| Material | Steel |
| Manufacturers Part Number | CYHT-350 |
| Brand | Vestil |