Global Industrial
Model # :WB241851C
Global Industrial™ Floor Lock for 6" Casters
|
Questions & Answers (0)
Product Description
Global Industrial FLOOR LOCK
Mount to the underside of platform trucks, lift tables and carts to help immobilize while loading or unloading. Simply step down to lock, step again to unlock. Corrosion resistant zinc-plated steel with 3" rubber footpad. 4" x 4-1/2" top plate with slotted holes for 2-5/8" x 3" to 3" x 3-5/8" mounting.
Note: Hardware is not included.
Mount to the underside of platform trucks, lift tables and carts to help immobilize while loading or unloading. Simply step down to lock, step again to unlock. Corrosion resistant zinc-plated steel with 3" rubber footpad. 4" x 4-1/2" top plate with slotted holes for 2-5/8" x 3" to 3" x 3-5/8" mounting.
Note: Hardware is not included.
PRICE
$37.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 2000 lbs |
| Mounting Bolt Hole Diameter | 3/8 in |
| For Caster Diameter | 6 in |
| Plate Size | 4-1/2 x 4 in |
| Bolt Spacing | 2-5/8 to 3 x 3 to 3-5/8 in |
| Retracted Height | 6-5/8 in |
| Extended Height | 7-5/8 in |
Product Details
| Assembly Required | No |
| Material | Zinc-plated Steel |
| Caster Index | Floor Locks |
| Manufacturers Part Number | 241851C |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |