Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Start International

Model # :WBB880150

MPN #: ZCM0800-WT

Start International Electric/Battery Tape Dispenser For 1"W Tape, 3 Preset Lengths

Product Description
The Start International ZCM0800-WT Electric/Battery Operated tape dispenser automatically advances almost any thin film tapes up to 1" (25mm) wide. Originally introduced by Start International, the ZCM0800-WT is an ideal entry level tape dispenser for low to medium volume production lines. Quickly and easily dispense tapes using one of the pre-programmed length settings of 1.18" (30mm), 1.77" (45mm), or 3.54" (90mm). This model includes a universal 100-240V AC adapter. Three D-size batteries are required for battery operation (optional).

Features:
  • Ideal entry level tape dispenser for low to medium production with thin film tape
  • Automatically advances tape, manual cut
  • Dispense tape from 1/4" (6mm) to 1" (25mm) in width
  • 3 fixed lengths of 1.18" (30mm), 1.77" (45mm), 3.54" (90mm)
  • Outside roll diameter up to 5.3" (135mm)
  • Three D-size batteries required for battery use (not included)


PRICE
$159.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width3-3/4 in
Height4-1/2 in
Max Tape Length3-9/16 in
Min Tape Width1/4 in
Min Tape Length1-3/16 in
Core Size1, 3 in
Tape Roll Diameter5-5/16 in
Max Tape Width1 in

Product Details

Assembly RequiredNo
For Use WithAll Types of Tape up to 1"W
Blade MaterialSteel
MaterialPlastic
Manufacturers Part NumberZCM0800-WT
Number of Length Settings3 Fixed Lengths (1-3/16", 1-3/4", 3-9/16")
BrandStart International
TypeElectric Tape Dispenser
ColorBlack
Feed TypeAutomatic
StyleElectric
Voltage100 - 240 V
Package Quantity1
DescriptionLight-Duty Electric/Battery Operated Tape Dispenser
Frame MaterialPlastic
CutterManual
Load TypeTop