Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB3077484

MPN #: ALBV2466

Summit Beverage Center For Built-In Or Free Standing Use, Residential/Commercial, ADA Compliant

Product Description
With a dual-purpose design, the ALBV2466 can serve as a beverage cooler or refrigerator offering unmatched versatility for residential or commercial use.

Features:
  • Sized to fit under lower ADA compliant counters
  • Flexible design allows for built-in or freestanding use in commercial or residential settings
  • Commercial grade design meets NSF-7 standards
  • Variety of shelving options provides storage flexibility
  • Easy temperature management with digital controls
  • Seamless stainless steel trimmed glass door provides an elegant view of your collection
PRICE
$1,595.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth25-3/8 in
Height31-5/8 in
Weight112 lbs
Interior Height23.5 in
Interior Depth19 in
Interior Width17 in

Product Details

ApplicationCommercial/Residential
Door SwingRHD/ Reversible
Defrost TypeAutomatic
MaterialGlass, Steel
Number of Shelves4
Manufacturers Part NumberALBV2466
BrandSummit Appliance
TypeBuilt-In Or Free Standing Use
Energy Usage295
ColorGray
Amperage1.25 A
Temperature Range34 to 65 °F
Capacity4.2 ft³
Voltage115 V
Thermostat TypeDigital
Cooling TypeCompressor
Lock IncludedYes
Refrigerant Typer600

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL, ETL-C, ETL-S