Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beverage-Air

Model # :WBB383628

MPN #: BM23HC-C-B

Draft Barmobile Portable Draft Beer Dispensers BM Series - BM23HC-C-B

Product Description
BM23 SERIES-BARMOBILE BEER DISPENSER The BM23 and its companion club top model BM23C provide mobility with application (home, club, hospitality). With full keg capacity and heavy-duty, forced air refrigeration, beer is dispensed ice cold every time. CABINET CONSTRUCTION Standard construction includes wear resistant, black vinyl on steel exteriors. Stainless finish options available. Top is made of heavy-duty stainless steel including drip dray for easy cleaning. Glass rail is standard on club top model. Club top model features glass storage area below an easy glide, stainless steel lid. Four-inch (4") heavy-duty swivel casters are standard. Three-inch (3") insulated tower with single faucet is included with the BM23. BM23C club top model includes 2 1/2" insulated tower with single faucet. Each tower is adapted to have a continuous source of cold air channeled into it to keep beer at its coldest, best quality when dispensed. Inside construction utilizes galvanized steel for walls and ceiling. Reinforced floors and doorsill are made from heavy-duty stainless steel to provide lasting service. Door is self-closing with key lock. Magnetic gasket provides positive door sealing. Cabinet insulation is foamed-in-place polyurethane (CFC free) which helps to provide maximum operating efficiency and strengthen the overall construction. REFRIGERATION CFC-free R134a refrigerant used in Barmobiles to comply with all environmental concerns. ELECTRICAL Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.

PRICE
$3,829.00

1
1
Ships in 27 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth25-1/4 in
Height33-1/2 in
Compartment Width20 in
Compartment Depth23-3/4 in
Compartment Height29-1/2 in
Weight186 lbs

Product Details

Body Color FamilyWhite
LightNo
Door SwingRHD
Adjustable ShelfNo
Defrost TypeManual
MaterialSteel
Number of Shelves2
Door Color FamilyWhite
Manufacturers Part NumberBM23HC-C-B
BrandBeverage-Air
TypeDraft Barmobile Portable Draft Beer Dispensers BM Series
Shelf TypeWire
Horsepower1/5 HP
ColorStainless Steel
Amperage1.1 A
SeriesBM
Capacity1 Keg ft³
Number of Doors1
DescriptionPortable Draft Beer Dispenser
Thermostat TypeDial

Warranty

Warranty5 Years Limited Manufacturer's