Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB684432

MPN #: SWC1535B

Summit-15"W Wine Cellar For Built-In Or Freestanding Use,, Digital Controls, LED Light

Product Description
Summit 15"W Wine Cellar For Built-In Or Freestanding Use, W/Digital Controls And LED Light

Give your wine collection the proper care with SUMMIT SWC1535B, a slim-fitting wine cellar designed for built-in use under counters. At just 14-3/4" wide, the SWC1535B is thoughtfully sized to store up to 33 bottles on slide-out wooden shelves. An interior LED light provides an elegant view behind a tempered glass door, elegantly trimmed in stainless steel. The reversible door includes a factory installed lock and professional handle. A digital thermostat makes temperature management easy and intuitive, with indicator lights to show when the interior is ideal for reds, whites, and sparkling wines. The SWC1535B has a jet black cabinet and flush back design for easy installation under any counter. The unit can be used built-in or freestanding. For a matching glass door beverage refrigerator, see the SCR1536 our item- B684456 . This model replaces SUMMIT SWC1535.

PRICE
$775.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-3/4 in
Depth22-3/4 in
Height34 in

Product Details

Body Color FamilyBlack
TypeWine Cellar For Built-In Or Freestanding Use
Shelf TypeWood
LightYes
ColorBlack
Refrigeration TypeRefrigerator
Amperage1.2 A
Door SwingRHD
Voltage/Frequency115 V AC/60 Hz V
Adjustable ShelfNo
Capacity2.94 ft³
Door MaterialDouble Pane Tempered Glass
Defrost TypeAutomatic
Number of Shelves6
Thermostat TypeDigital
Manufacturers Part NumberSWC1535B
BrandSummit Appliance

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL, ETL-C