Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Danby

Model # :WBB3133713

MPN #: DBC434A1BSSDD

Danby® Beverage Center, 1 Glass Door, 4.3 Cu.Ft Capacity

Product Description
Whether you find yourself entertaining guests or needing more convenient refrigeration for your family, this supreme beverage center delivers style and practicality. This beverage center is perfect for kitchen organization and hosting in small spaces such as an apartment, condo, or cottage! Save fridge space for food or leftovers with this spacious unit offering 4.1 cubic feet (116 L) of cooling and storage space. Cool up to 124 (355 ml) beverage cans or 88 cans and 9 bottles of your favourite wines on three attractive black-wire shelves. Your drinks are showcased under white LED illuminated lights. Designed with an adjustable electronic thermostat, this wine and beer chiller can be set anywhere between 36°F – 64.4°F (2°C – 18°C). The captivating tempered dotted-glass door is framed in striking stainless steel and designed to keep harmful ultraviolet rays at bay. This small refrigerator also features a clever, reversible door hinge that enables you to adjust it for a left or right-handed opening based on preference.

Features:
  • 4.3 cu. ft. beverage center stores up to 124 beverage cans (12 oz/355 ml) or 88 beverage cans and 9 bottles of wine
  • Temperature range of 36°F – 64°F (2°C – 18°C)
  • Superior fan forced cooling maintains a consistent internal temperature throughout the cabinet
  • Know the temperature immediately with our digital thermostat and through the door display
  • White LED interior lighting showcases the contents
  • Customize for your space with reversible door hinge for left-or right-hand opening
  • Contemporary stainless steel door frame, with matching door handle and shelf trim
  • Thermostat reverts to the last temperature setting after a power outage and includes temperature and door ajar alarms
  • 12-month warranty on parts and labor with in-home service


PRICE
$939.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/8 in
Width19-4/9 in
Depth23-1/8 in
Height33-1/3 in
Weight82.7 lbs

Product Details

Body Color FamilyStainless Steel
LightY
Door SwingY
Adjustable ShelfN
Defrost TypeAutomatic/Frost Free
MaterialMetal
Number of Shelves3
Manufacturers Part NumberDBC434A1BSSDD
Reversible DoorY
BrandDanby
TypeFree-Standing Beverage Center
Shelf TypeAttractive Black Wire
ColorStainless Steel
Handle TypeTowel Bar
Temperature Range36 - 64 °F
Capacity4.3 ft³
Number of Doors1
Voltage115 V
Thermostat TypeDigital
Refrigerant TypeR600A

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA Listed