Big D Carpet Deodorant Powder, 1 lb. Can, 12/Case - 176
Write a Review
|
Questions & Answers (0)
Product Description
Big D Carpet Deodorant Powder - Breeze 1 lb. Can
This fine, crystalline powder is specially formulated in a dry manufacturing process. Deodorant Powder should be used wherever the application of a liquid deodorant isn't practical or the presence of moisture must be avoided. Sprinkle on area, leave for 5-10 minutes and then vacuum or brush away. It has strong deodorizing properties that work well in neutralizing odors in dumpsters, as well as on carpets. Breeze fragrance. 1 lb. container. Sold 12 per case.
This fine, crystalline powder is specially formulated in a dry manufacturing process. Deodorant Powder should be used wherever the application of a liquid deodorant isn't practical or the presence of moisture must be avoided. Sprinkle on area, leave for 5-10 minutes and then vacuum or brush away. It has strong deodorizing properties that work well in neutralizing odors in dumpsters, as well as on carpets. Breeze fragrance. 1 lb. container. Sold 12 per case.
PRICE
$95.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 lb |
Product Details
| Type | Carpet Deodorizer |
| Scent | Fresh |
| Size Type | 1 lb. Can |
| Package Quantity | 1 Can |
| Description | Carpet Deodorant Powder |
| Manufacturers Part Number | 176 |
| Floor Type | Carpet |
| For Use With | General Purpose, Office, Waiting Room, Daycare, Hospitality, Food Service |
| Brand | Big D Industries |