Big D Carpet Deodorant Powder, 50 lb. Container - 5176
Write a Review
|
Questions & Answers (0)
Product Description
Big D Carpet Deodorant Powder - Breeze 50 lb. Container
This fine, crystalline powder is specially formulated in a dry manufacturing process. Deodorant Powder should be used wherever the application of a liquid deodorant isn't practical or the presence of moisture must be avoided. Sprinkle on area, leave for 5-10 minutes and then vacuum or brush away. It has strong deodorizing properties that work well in neutralizing odors in dumpsters, as well as on carpets. Breeze fragrance. 50 lb. container.
This fine, crystalline powder is specially formulated in a dry manufacturing process. Deodorant Powder should be used wherever the application of a liquid deodorant isn't practical or the presence of moisture must be avoided. Sprinkle on area, leave for 5-10 minutes and then vacuum or brush away. It has strong deodorizing properties that work well in neutralizing odors in dumpsters, as well as on carpets. Breeze fragrance. 50 lb. container.
PRICE
$199.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 50 lb |
Product Details
| Type | Carpet Deodorizer |
| Scent | Fresh |
| Size Type | 50 lb. Container |
| Package Quantity | 1 Container |
| Description | Carpet Deodorant Powder |
| Manufacturers Part Number | 5176 |
| Floor Type | Carpet |
| For Use With | General Purpose, Office, Waiting Room, Daycare, Hospitality, Food Service |
| Brand | Big D Industries |