Bissell Big Green Commercial 31B6 Complete Deep Cleaning Formula, 1 Gallon Bottle
|
Questions & Answers (0)
Product Description
Bissell® BigGreen Complete™ Commercial Cleaning Formula acts as a stain-protector, odor neutralizer and de-foamer. The earth-friendly formula contains no dye and is phosphate-free, and is made with biodegradable detergents.
PRICE
$61.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 7-1/2 in |
| Height | 12-1/2 in |
| Weight | 36 lbs |
| Size | 1 gal |
Product Details
| Type | Carpet Cleaner |
| Color | Black Bottle with Label |
| Capacity | 1 Gallon |
| Size Type | Gallon Bottle |
| Material | Plastic - Blow Molded |
| Description | Deep Cleaning Formula |
| Package Quantity | 1 Bottle |
| Manufacturers Part Number | 31B6 |
| Floor Type | Carpet |
| Brand | Bissell Commercial |