Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3151387

MPN #: 3360400

Betco® Green Earth Peroxide All Purpose Cleaner, Fresh Mint Scent, 1 Gal. Cap. Bottle, 4/Carton

Product Description
Betco® Green Earth® peroxide cleaner is for daily use on floors, showers, glass, and other hard surfaces. This one product can clean your entire facility. Removes mold stains, mineral deposits and soap scum on tile, grout, bathtub surfaces, and fixtures.

Directions For Use:
Not effective against rust stains. Dilute with cold water only. For GENERAL PURPOSE dilute 1:32 - 1:64 oz. or 4 oz./gal - 2 oz./gal depending on soil level. Spray and wipe. GLASS: Dilute 1:64 or 2 oz./gal. Spray and wipe. SHOWERS: Dilute 1:32. For large areas use a portable pump up sprayer. Spray on tile, grout, fixtures and tub surfaces. Let stand for 5 minutes and rinse. For heavier stains agitation with a brush or sponge may be necessary to completely remove the stain. FLOORS: Dilute 1:64. Add directly to grout scrubber for removal of mold stains, soap scum, hard water deposits, or other common restroom soils. CARPET SPOTTING: Dilute 1:10 or 12 oz./gal. for heavy soils, dilute 1:20 or 6 oz./gal. for light to medium soils. For coffee as well as other water based stains. Apply a small amount of liquid to the stain. Agitate with a bone scraper and let stand for 3 - 5 minutes. Blot dry and rinse with clean water. Repeat as needed until the stain is completely removed. Improper use or dilution of this product may affect cleaning performance, result in excess waste or may damage surfaces also may increase risk of health effects. Gloves and goggles recommended personal protection equipment. Please consult your local solid waste agency, drain commissioner, or water quality contact for determination on appropriate disposal of unused material. Please recycle empty containers. EPA/Safer Choice recognition does not constitute endorsement of this product. The Safer Choice label signifies that the product's formula, as Betco® Corporation has represented it to the EPA, contains ingredients with more positive human health and environmental characteristics than conventional products of the same type. EPA/Safer Choice relies solely on Betco® Corporation, its integrity and good faith, for information on the product's composition, ingredients and attributes. EPA/Safer Choice has not independently identified, that is, via chemical analysis, the ingredients in the product formula, nor evaluated any of Betco® Corporation's non-ingredient claims. EPA/Safer Choice provides its evaluation only as to the product's human health and environmental characteristics, as specified in the Safer Choice Standard and based on currently available information and scientific understanding.

Features:
  • EPA Certified Safer Choice
  • Will not damage clothing like traditional bleach cleaners
  • Removes mineral deposits and soap scum from a variety of bathroom surfaces
  • Color: Clear
  • Detergency: Excellent
  • Fragrance: Fresh Mint
  • pH: 3.0-4.0
  • Foaming: Moderate-High
  • Rinsability: Excellent
  • Warranty: 0.5 years
  • Wetting: Excellent


PRICE
$139.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

TypeAll Purpose Cleaner
pH3.0-4.0
ApplicationScrubbing
ScentFresh Mint
Size TypeGallon Bottle
Helps RemoveMineral Deposits, Mold, Soap Scum
DescriptionPeroxide Cleaner with Fresh Mint Scent
Package Quantity4
Manufacturers Part Number3360400
Floor TypeConcrete, Hardwood, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
Dilution RatioRTU
BrandBetco

Warranty

Warranty6 Months