Simpson® 7 in 1 Carpet Care Pet Formula, 32 oz. Bottle
Write a Review
|
Questions & Answers (0)
Product Description
Tough on pet messes, gentle on your home. Carpet Care Pet Cleaner targets deep‑down odors and stains caused by pets, restoring carpets to a fresh, clean state. The specialized formula breaks down organic messes like urine, vomit, and tracked‑in dirt while neutralizing lingering odors at the source. Safe for use around pets when used as directed, it's the go‑to solution for maintaining a clean, comfortable home with furry friends.
PRICE
$12.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-11/16 in |
| Width | 2-1/4 in |
| Height | 11 in |
| Weight | 2 lbs |
| Size | 32 oz |
Product Details
| Type | Carpet Cleaner |
| Physical Form | Liquid |
| Style | Liquid |
| Scent | Mild |
| Capacity | 32 oz |
| Applicable Materials | Carpet |
| Size Type | Bottle |
| Helps Remove | Urine, Vomit, And Tracked‑In Dirt |
| Packing Type | Bottle |
| Description | Carpet Care Formula |
| Package Quantity | 1 |
| Manufacturers Part Number | 80605 |
| Brand | Simpson |
Warranty
| Warranty | 90 Days |