Compressed Air Filters
Length
Width
Height
Color
Price
Ingersoll Rand FA400IH, Coalescing Filter, High Efficiency, 235 CFM, 1-1/2" NPT, 1 Micron
Width
6-4/7 in
Height
15 in
Ingersoll Rand FA75IH, Coalescing Filter, High Efficiency, 45 CFM, 3/4" NPT, 1 Micron
Width
1-1/6 in
Height
10-2/7 in
Width
1-7/16 in
Height
2-1/2 in
Temperature Range
40 to 125 °F
Arrow Replacement Element Kit For Particulate Filter EK35, Sintered Bronze, 2-PK - Pkg Qty 2
Width
1 in
Height
1-5/8 in
Ingersoll Rand FA230IG, Coalescing Filter, General Purpose, 135 CFM, 1" NPT, 1 Micron
Width
3-1/2 in
Height
11-2/5 in
Width
1-1/2 in
Height
4-5/8 in
Temperature Range
40 to 125 °F