Acrylic Supply and PPE Dispensers:
- Dispensers load from the top or side, depending on model, and dispense from the front
Weights & Dimensions
| Width | 12 in |
| Depth | 10-5/8 in |
| Height | 6-1/2 in |
Product Details
| Assembly Required | No |
| Type | Dispenser |
| Material | Acrylic |
| Package Quantity | 1 |
| Description | Double Bulk PPE Dispenser |
| Color | Clear |
| Manufacturers Part Number | 6049 |
| Brand | Marketlab |