Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3093206

MPN #: P5590

MTC™ Bio nUVaClean™ UV Pipette Carousel with Germicidal UV Lamp, 240V

Product Description
MTC's ProPette nUVaClean™ is the first and only pipette rack that not only organizes and protects six pipettes, but also destroys greater than 99% of unwanted contamination. The new nUVaClean™ uses a germicidal UV-C lamp. A high-efficiency reflector/concentrator completely bathes pipette shafts in 254nm UV light. This exposure destroys unwanted microbiological contaminants and prevents cross-contamination in PCR and other sensitive procedures.
Just place single-channel pipettes of any range or brand in the nUVaClean™ and press the "start" button to begin the auto-decon cycle. After 28 minutes the nUVaClean will power down automatically, delivering up to 6 pipettes that are safe, clean and ready for use.

Features:
  • UV-C Lamp and reflector system destroys 99% of DNA
  • Eliminates cross-contamination
  • 360° UV Exposure
  • Fits virtually any pipette
  • Compact 6.5in. (17cm) footprint
  • Made in USA


PRICE
$489.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height13 in
Diameter6-11/16"

Product Details

TypeCarousel
Capacity6 Pipettors
Voltage100-240 V
FinishAluminum Coated
MaterialPolycarbonate
ColorGray
For Use With6 universal pipettes
BrandMTC Bio