Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3093352

MPN #: P4405

MTC™ Bio SureStand™ Acrylic Pipette Stand For 5 Pipettes & 2 Multi Channels

Product Description
SureStand™ Pipette racks are unique in their ability to accommodate multi-channel pipettes without sacrificing any of the stability of a traditional acrylic rack. The patented "windows" allow the user to insert the multi-channel head longways through the rack, while keeping the body of the pipette stable by securing the pipette at two points; under the finger hook, and near the bottom of the handle.
SureStand is available in 5-place rack that accepts two multi-channel. Each SureStand is also outfitted with four non-skid rubber "feet" for extra stability. SureStand is guaranteed to be the sturdiest and most versatile pipette rack in your lab

Features:
  • Universal – Fits all popular pipettes
  • 5mm acrylic – 40% thicker
  • Non-skid rubber feet
  • Multi-channel "window" slots


PRICE
$55.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypePipette Stand
For Use WithPipettes
Capacity5 Pipettors
MaterialAcrylic
ColorWhite
BrandMTC Bio