Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3093155

MPN #: C3215-CG

MTC™ Bio ClearSeal™ Microcentrifuge Tubes with Conical Bottom, Sterile, 1.5 ml, 1000 Pack

Product Description
ClearSeal™ screw-cap microtubes come sterile, in a variety of sizes, cap configurations, graduation options. Made from ultra-clear polypropylene, these screw-cap microtubes include assembled caps with silicone O-rings that assure a leakproof seal from -90°C to +121°C. All ClearSeal™ screw cap microtubes are sterile, RNase, DNase, & pyrogen free and may be centrifuged at up to 22,000xg*.

*Refers to liquids with a specific gravity of 1.0, using appropriate rotors, cushions, and adapters.

Features:
  • Ultra-clear polypropylene
  • Packaged in resealable bags of 50
  • Leak-proof O-ring seal
  • Sterile, RNase, DNase & Pyrogen free
  • White, printed graduations


PRICE
$205.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size12.8 x 45.3mm

Product Details

TypeMicrocentrifuge Tubes
Capacity1.5mL ml
MaterialPolypropylene, Silicone
SterileYes
GraduationPrinted
Package Quantity1000
ColorClear
BrandMTC Bio