Racks & Stands
Related Products
This rack is useful for safe transport and incubation of 60mm Petri dishes and helps to streamline benchtop sample processing. Rack base is epoxy coated steel, and all other parts are made of white polypropylene. Racks are shipped flat and easily assemble in minutes. Six columns hold up to fifty-four Petri dishes with lids 10½ x 6¾" base area preserves benchtop space Large center divider has space for labeling; includes a carrying handle that does not interfere with samples Up to four racks can be stacked together and interlocked to prevent accidental knock over Finger access slots in the ...
SureStand™ Pipette racks are unique in their ability to accommodate multi-channel pipettes without sacrificing any of the stability of a traditional acrylic rack. The patented "windows" allow the user to insert the multi-channel head longways through the rack, while keeping the body of the pipette stable by securing the pipette at two points; under the finger hook, and near the bottom of the handle. SureStand is available in 3-place rack that accepts four multi-channel. Each SureStand is also outfitted with four non-skid rubber "feet" for extra stability. SureStand is guaranteed to ...
TrippNT® Extra Large Benchtop Organizer Workstations offer 21 various sized-compartments provides ease for sorting and organizing your most important supplies. Features: 4 Shelves with 15 Compartments, 6 Slot Tool Holder and Clear Acrylic Door Stores High Quantities of Small Consumables Constructed from White PVC and Clear Acrylic Keeps Bottles, Gloves, Wipers or Chemicals at your Fingertips
Diamond Max™ Centrifuge Tubes are engineered to meet the demands of the most critical scientific work. Premium grade materials and an automated, touch free manufacturing process provide both performance and savings to users. Features and Benefits: Ultra High Performance - High spin rates with maximum RCF ratings of up to 20,000 x g Premium Materials - USP Class VI resin is also FDA CFR 21 compliant for food safety Leak Resistant - Easy Grip Caps have an integral seal ring design for secure closures that eliminate seepage when used as recommended Value - Efficient automated production ...
TrippNT® single 2 prong hook can be purchased to replace or add additional hooks to your 24 inch or 48 inch adjustable surgical helmet rack. Constructed from non-metal white high-density polyethylene (HDPE), this product is corrosion resistant and easily sterilized. Each hook has a 50 pound capacity. Features: Single hook with 2 prongs Hand tightened with thumb screws Made from high-density polyethylene Replaces or adds additional hooks to rack