Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
TrippNT

Model # :WBB3786356

MPN #: 53940

TrippNT® Adjustable Surgical Helmet Rack, 48"W x 3/4"D x 2-7/8"H

Product Description
TrippNT® 48 inch Adjustable Surgical Helmet Rack protects helmets like Stryker® from damage and contamination. It has 5 adjustable hooks, each with a 50 lb capacity, and can hold other equipment. Made from corrosion-resistant HDPE.

Features:
  • 48 inch wall mounted base with 5 hooks
  • Easy glide adjustable hooks that quickly hand tightens with thumb screws
  • Made from high-density polyethylene
  • Organizes and protects surgical helmets


PRICE
$265.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth3/4 in
Height2-7/8 in
Size48"W x 3/4"D x 2-7/8"H

Product Details

TypeHelmet Rack
Package Quantity1
ColorWhite
Manufacturers Part Number53940
BrandTrippNT