Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3093264

MPN #: T8300

MTC™ Bio Culture Tubes, PS with Cap, 125/bag, Sterile, 5 ml, 1000 Pack

Product Description
They are also available in crystal clear polystyrene (PS) with a range of 0 °to 70 °C. Caps are made of polyethylene (PE) and have the popular two position design (up/loose for aerobic work and down/sealed for anaerobic cultures). Polystyrene tubes may be centrifuged at up to 2000xg.

Features:
  • Sterile, RNase, DNase, pyrogen and cytotoxin free
  • Dual-Position Plug Caps
  • Compatible with all standard equipment


PRICE
$135.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size12 x 75mm

Product Details

TypeCulture Tube
Capacity5mL ml
MaterialPolystyrene
SterileYes
GraduationPrinted
Package Quantity1000
ColorClear
BrandMTC Bio