Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waterless

Model # :WBB3191212

MPN #: 1501/1

Waterless EverPrime® Trap Sealing Liquid, 1 Gallon Capacity

Product Description
Floor drain trap sealing liquid. Most any facility experiences odors emanating from floor drains in restrooms, mechanical rooms, kitchens, warehouses, public areas, air conditioning and confined spaces.

Features:
  • Enter EverPrime®! Simply add about 1 gallon of water to the smelly floor drain, then add approximately three (3) ounces of EverPrime® into the floor drain (on top of the water). Done! As long as there is no additional large amount of water entering the floor drain, flushing it out, EverPrime® will last indefinitely
  • For 1-1/2" to 2" floordrains, add approximately 3 oz. (100ml)of EverPrime®
  • For 3" to 4" floordrains, add approximately 6 oz. (200ml) of EverPrime®


PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width8 in
Weight9 lbs
Size1

Product Details

TypeTrap Seal Liquid
ColorMulti-Colored
For Use WithFloor Drain Traps
Country of OriginUnited States
Package Quantity1
DescriptionTrap Sealing Liquid
Manufacturers Part Number1501/1
Product TypeTrap Seal Liquid
BrandWaterless