The Stop Pop™ locking clips provide additional sealing security for locking 1.5mL microcentrifuge tubes. Use a Stop Pop™ clip on tubes placed in aggressive environmental conditions like boiling, freezing or vortexing to ensure that the contents remain intact. The Stop Pops have a flat break away lifting tab that can also be used for tube identification.
MTC Bio Stop Pop Locking Clips with Breakaway Lifting Tabs For 1.5 ml Tubes, 100 Pack
Write a Review
Questions & Answers (0)
Specifications
Product Details
| For Use With | 1.5mL Tubes |
| Capacity | 1.5 ml |
| Package Quantity | 100 |
| Color | Blue |
| Brand | MTC Bio |
Related Products
This pipette carousel rack is perfect for keeping your bench-top organized. Universal fitting for pipettes, stable, and features slots for 6 single channel pipettors. Keep your pipettes safe and in a convenient location with this great pipette stand. MTC's pipette carousel accepts many popular brands of pipettes on the market today. The list includes, but is not limited to: Gilson Pipetman® (all models, old and new), Rainin® (Classic and LTS), Eppendorf Research® Plus and various models of Labnet™ and HTL™ variable volume pipettes. Features: Accepts most popular pipettes Stable, ...
MTC Bio's BetterBox™ is an all new autoclavable polypropylene storage box, exclusively designed to hold 81 x 1.5ml or 2.0ml microtubes neatly and securely in nine rows of nine tubes (snap cap or screw cap tubes fit equally well). The lid cannot become separated or lost thanks to the sturdy hinge and locking clasp. A frosted marking spot is molded into the front edge and the top surface. Available in a rainbow pack of five colors with clear lids and bases, the actual tube rack (colored middle layer) can be snapped out, allowing the base to be easily filled with crushed ice or liquid. ...
These compact, convenient 80 well racks are designed to keep your tubes neatly and efficiently organized. They are compatible with conical and self-standing microtubes and all wells have raised, molded numbers for quick identification. The bottom of each well has been recessed to improve conical tube stability without sacrificing the stability of self-standing tubes. Features: 80 well (5 rows of 16) for 1.5 to 2.0ml microtubes Two frosted marking areas, on the bottom and side Raised numbers beside each well Recessed well bottoms for improved tube stability
Stack Your Racks and Save Copious Amounts of Space: Safely stack specimen tubes vertically without risk of falling over Rubberized grips keep organizer steady and in place Stack three-high or use the top shelf for other supplies Perfect for use on the benchtop or in the refrigerator Cell Dimensions are 4-3/8"W x 9-5/8"D x 5-1/2"H Safely utilize vertical space with this Vertical Tube Rack Organizer that accepts multiple tube racks and stores them in a narrower space. Gain useful benchtop space and present a tidier, more efficient space for your tubes and specimens.
Crushed Ice Microtube Workstations These new tube boxes have a removable white tube tray that can be kept filled with crushed ice or other temperature controlling materials. They also have a translucent cover. Temperature sensitive samples and assays in microtubes can be processed with an extra degree of temperature stability. Suitable for use with screw cap or snap cap microtubes from 0.5mL to 1.5/2.0mL Supplied 6 boxes per pack Features: Designed for crushed Ice Polypropylene, -80°C to 135°C Detachable "lift-off" lids Economical For screw cap and snap cap tubes