Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB3145773

MPN #: AX13494

Barska® Biometric Fireproof Safe, 15-3/8"W x 13-13/16"D x 19-11/16"H, Metallic Gray

Product Description
The Biometric Fireproof Safe, 1.64 Cu. Ft., Metallic Gray by Barska® is designed to provide maximum security for your valuables. Features with fireproof construction, two solid-steel long locking bar bolts, and pry-resistant recessed door for maximum security. Barska® Biometric safe allows you to quick and secure access to your valuables in seconds with a simple scan of the fingerprint. With a Barska® biometric fireproof safe, you will no longer have to waste time looking for keys or entering a combination, all you need to access your safe is your fingerprint. The interior is carpeted to avoid items from being scratched or damaged. The mounting kit and pre-drilled anchor holes for securing the floor are included. Barska® Biometric Fireproof Security Safe is the ultimate in quick access security solutions for your home and office.

Features:
  • Fireproof up to 30 Minutes at 1,200° F
  • Fingerprint Memory Can Store Up to 100 users
  • Two Solid Steel Long Locking Bar Bolts
  • Protective Carpeted Interior
  • Removable Shelves
  • Optional Sound On/Off Mode
  • Secure Lock Out Mode
  • Convenient Key Hooks and Net Pocket
  • Durable and attractive Metallic Grey finish
  • Operates on 4 AA batteries (Not Included)
  • Outer Dimensions (DxWxH): 13-13/16in x 15-3/8in x 19-11/16in
  • Inner Dimensions (DxWxH): 10-1/2in x 14in x 18-1/2in
  • Includes 2 Emergency Back-up Keys and Mounting Hardware


PRICE
$615.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-3/8 in
Depth13-13/16 in
Height19-11/16 in
Inside Width14 in
Inside Depth10-1/2 in
Inside Height18-1/2 in
Weight58.7 lbs

Product Details

Assembly RequiredNo
Lock TypeBiometric Lock
Number of Adjustable Shelves2
Door TypeRight Hinged Door
MaterialSteel
Manufacturers Part NumberAX13494
BrandBarska
TypeHome/Office Safe
ColorGray
StyleBiometric Safe
Capacity1.64 ft³
Number of Doors1
Includes2 Keys & Mounting Hardware
Fingerprint Memory100
Package Quantity1
Locking SystemDual Solid Steel Long Locking Deadbolts

Warranty

Warranty1 yr

Compliance & Certifications

Fire Rating30 Min. @ 1,200° F