Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2336814

MPN #: AX13034

Barska AX13034 Left Opening Wall Safe - 15-7/16"W x 3-3/4"D x 20-3/4"H, 0-1/22 Cubic Ft.

Product Description
The Biometric Wall Safe from Barska (Left Opening Door) is accessible using a technologically advanced fingerprint identification system. This safes BioSecure biometric device features an optical scanner that analyzes the scanned fingerprint and compares it to unique characteristics of those stored in the devices 120-fingerprint memory. This Biometric Wall Safe is designed to be recessed into the wall and appear flush against the surface, ideal for concealing the safe behind furniture or pictures In addition to the fingerprint recognition technology, this safe is secured by two motorized steel deadbolt locks.

Features:

  • Fingerprint Recognition Technology
  • 120 Fingerprint Memory
  • Two Motorized Locking Deadbolts
  • Secondary Access Keys
  • Left Opening Door
  • Two Removable Shelves
  • Steel Construction
  • Pre-Drilled Mounting Holes
  • Protective Floor Mat
  • 0.52 Cubic Feet of Storage Space
  • Outer Dim: (W x D x H): 15.4in x 3.73in x 20.75in
  • Inner Dim: (W x D x H): 13.75in x 3.5in x 18.75in
PRICE
$349.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-7/16 in
Depth3-3/4 in
Height20-3/4 in
Inside Width3-1/2 in
Inside Depth13-3/4 in
Inside Height18-3/4 in
Weight28.6 lbs

Product Details

Assembly RequiredNo
Lock TypeKeypad Lock
Number of Adjustable ShelvesNo
Door TypeManual
MaterialSteel
Manufacturers Part NumberAX13034
Key Code Memory1
BrandBarska
TypeWall Safe
Secondary AccessKey Lock
Package IncludesMounting Bolts, Keys, Battery
ColorBlack
Capacity0.52 ft³
Number of Doors1
Fingerprint Memory0
Package Quantity1
Number of Compartments1
Batteries4AA

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated