Barska iBox Secure Storage Device With Biometric Lock AX12458 11-1/4" x 11" x 5-1/2" Green
Write a Review
|
Questions & Answers (0)
Product Description
The iBOX Dual Biometric Secure Storage Device by Barska is an innovative portable secure storage device that allows the user to quickly store and retrieve important valuables. The iBox features two biometric fingerprint scanning locks, which ensures that only the users who have registered their fingerprints into the iBox may access its contents. Can store up to 120 fingerprints with a motion activated fingerprint scanner. The fingerprint scanner is advanced synthetic coated optical prism glass for accurate fingerprint identification. Has less than a 0.0001% false acceptance rate. With tough ABS construction, compact size and automatic single point locking system makes it able to be transported while keeping valuables secured and protected. An interior protective carpet lines the bottom of the box to keep items from being scratched. The low and efficient power usage of the iBox allows for up to 2 years of battery life with normal usage. Has a low battery warning to indicate when it is time for new batteries. Backed by a One Year Limited Warranty. Includes four AA batteries, protective floor mat and screwdriver.
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/4 in |
| Depth | 11 in |
| Height | 5-1/2 in |
| Inside Width | 10-1/4 in |
| Inside Depth | 8 in |
| Inside Height | 5 in |
| Weight | 4 lbs |
Product Details
| Lock Type | Biometric Fingerprint Lock |
| Color | Green |
| Door Type | Manual |
| Capacity | 0.24 ft³ |
| Material | Plastic |
| Number of Compartments | 1 |
| Manufacturers Part Number | AX12458 |
| Brand | Barska |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | Non-Fire Rated |