Barska Key Lock Compact Safe AX11812 with Mounting Sleeve, 7-29/32"W x 6-1/4"D x 2-3/4"H, Black
|
Questions & Answers (0)
Product Description
Barska Compact Safe Key Lock Safe with Mounting Sleeve, 7-29/32"W x 6-1/4"D x 2-3/4"H
Keep valuables such as passports, electronic gadgets, jewelry, cash, or sensitive documents safe and secure while traveling. The steel mounting sleeve has six predrilled holes and mounting hardware for easy installation. Once the sleeve is mounted the sleeve holds the lock box in place. The lock box can be mounted almost anywhere hidden away from prying eyes. When you want to move the safe, unlock the safe from the sleeve and take it with you. Included Accessories: Steel Mounting Sleeve, Inner Liner, Mounting Hardware and 2 Back-up Keys
Keep valuables such as passports, electronic gadgets, jewelry, cash, or sensitive documents safe and secure while traveling. The steel mounting sleeve has six predrilled holes and mounting hardware for easy installation. Once the sleeve is mounted the sleeve holds the lock box in place. The lock box can be mounted almost anywhere hidden away from prying eyes. When you want to move the safe, unlock the safe from the sleeve and take it with you. Included Accessories: Steel Mounting Sleeve, Inner Liner, Mounting Hardware and 2 Back-up Keys
PRICE
$61.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-29/32 in |
| Depth | 6-1/4 in |
| Height | 2-3/4 in |
| Inside Width | 5-1/4 in |
| Inside Depth | 5-3/4 in |
| Inside Height | 1-1/4 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Lock |
| Type | Key Holder |
| Secondary Access | Back-Up Hidden Key Lock |
| Color | Black |
| Door Type | Top Opening Lid |
| Style | Compact |
| Capacity | 0.49 ft³ |
| Number of Doors | 1 |
| Material | Steel |
| Fingerprint Memory | 0 |
| Package Quantity | 1 |
| Manufacturers Part Number | AX11812 |
| Key Code Memory | 1 |
| Brand | Barska |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | Non-Fire Rated |