Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB2305899

MPN #: VHPS-NM-800-11

Vestil Single Fork Manual Skid Lift Truck, 800 lb. Capacity, 10-1/2"W x 32"L Fork

Product Description
A single fork skid positioner lifter is a new design of an old classic. Instead of the usual two skinny forks to lift open bottom skids, crates, and baskets this model has one large centered fork. The fork is open on 3 sides for easy loading and unloading of products. The high handle not only allows for steering, but as the pumping mechanism to raise and lower the height of the fork. Unit rolls on casters and includes a foot brake for secured positioning during transition periods. The compact design takes up minimal storage space, when not in use.

Note: Not for use with pallets.

PRICE
$1,309.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length43 in
Width24 in
Height48 in
Lowered Height3-1/4 in
Raised Height12 in
Weight Capacity800 lbs
Weight146 lbs
Fork Length32 in
Fork Width10-1/2 in

Product Details

Assembly RequiredNo
TypeSingle Fork Lift Pallet Jack
ColorYellow
Wheel TypeSolid
Load Wheel MaterialPoly-on-Steel
MaterialSteel
OperationManual
Manufacturers Part NumberVHPS-NM-800-11
Handle StyleErgonomic Handle
Steer Wheel MaterialPoly-on Poly
BrandVestil

Warranty

Warranty1 Year